missing translation for 'onlineSavingsMsg'
Learn More

Amsta Rostfritt Stainless Steel Mirror Stainless Steel With Holes for Screws

Product Code. 30284890
Change view
Click to view available options
Dimensions (L x W):
400 x 600 mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) Unit Size
30284890 400 x 600 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 30284890 Supplier Amsta Rostfritt Supplier No. 50670400x600
  • ONLINE EXCLUSIVE PRICE
    133.13 €
    111.90 € / Pack of 1
    Save 21.23 €
    15% Off
Estimated Shipment: 21-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Highest quality stainless steel Mirror with holes for screws 400 mm x 600 mm. Manufactured in Sweden.

  • Stainless steel 304 /1.4301

Specifications

Dimensions (L x W) 400 x 600 mm
Shape Rectangular
Material Steel
Product Type Safety Mirror
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.