missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Stainless Steel Mixer Propellers

Product Code. 11789929 Shop All Cole-Parmer Products
Change view
Click to view available options
Diameter (Metric):
Bore: 10 mm
Bore: 8 mm
Diameter (Metric) Fan:
51 mm
76 mm
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Diameter (Metric) Fan Unit Size
11789929 Bore: 8 mm 51 mm Each
11720039 Bore: 10 mm 51 mm Each
11820130 Bore: 8 mm 76 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 11789929 Supplier Cole-Parmer™ Supplier No. 0455250
  • ONLINE EXCLUSIVE PRICE
    96.30 €
    87.73 € / Pack of 1
    Save 8.57 €
    8% Off
Estimated Shipment: 11-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Use these three-blade propellers alone or mount several on a single shaft for thorough agitation. Stainless Steel Mixer Propellers are ideal for general-purpose mixing.

  • Propellers are made from electropolished 316 stainless steel

Specifications

Diameter (Metric) Bore: 8 mm
Diameter (Metric) Fan 51 mm
For Use With (Application) General-purpose mixing
Quantity 1 Each
Type Mixer Propeller
Material Stainless Steel
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.