missing translation for 'onlineSavingsMsg'
Learn More

Bochem™ Stainless Steel Mortar

Product Code. 10238880
Change view
Click to view available options
Capacity (Metric):
250 mL
500 mL
1000 mL
Diameter (Metric) Inner:
100mm
120mm
160mm
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Diameter (Metric) Inner unitSize
10238880 250 mL 100mm Each
10390911 500 mL 120mm Each
10186260 1000 mL 160mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 10238880 Supplier Bochem™ Supplier No. 8930
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Bochem™ Stainless Steel Mortar for use with pestle.

  • Stainless Steel
  • For use with Stainless Steel pestle

Specifications

Diameter (Metric) Inner 100mm
Material Stainless Steel (18/10)
Capacity (Metric) 250 mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.