missing translation for 'onlineSavingsMsg'
Learn More

Bochem™ Stainless Steel Mortar

Product Code. p-7146773
Click to view available options
Capacity (Metric):
250 mL
500 mL
1000 mL
Diameter (Metric) Inner:
100mm
120mm
160mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10238880

Brand: Bochem™ 8930

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Bochem™ Stainless Steel Mortar for use with pestle.

  • Stainless Steel
  • For use with Stainless Steel pestle

Specifications

Capacity (Metric) 250 mL
Diameter (Metric) Inner 100mm
Material Stainless Steel (18/10)
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.