missing translation for 'onlineSavingsMsg'
Learn More

Sampling Systems™ Stainless Steel Multilevel Slot Sampler

Product Code. 15879221 Shop All Sampling Systems Products
Click to view available options
Length (Metric):
300 mm
600 mm
1000 mm
1500 mm
2000 mm
Capacity (Metric):
45 mL
110 mL
190 mL
300 mL
370 mL
750 mL
1000 mL
1300 mL
Diameter (Metric):
25 mm
40 mm
Includes:
3 Slots
3 Slots, 1 Bottle, 1 Adapter
4 Slots
4 Slots, 1 Bottle, 1 Adapter
5 Slots
5 Slots, 1 Bottle, 1 Adapter
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15879221

Brand: Sampling Systems™ 1210K1000

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Constructed of robust stainless steel, making it suitable for sampling free flowing powders, granules and even slightly cohesive powders. Sampling Systems™ Stainless Steel Multilevel Slot Sampler is for taking a large volume, cross sectional sample from a container.

  • Made from high quality 316L stainless steel
  • Cross section (Composite sample)
  • Suitable for taking large volume samples

Specifications

Product Type Slot Sampler
Material Stainless Steel (316L)
Includes 3 Slots
Capacity (Metric) 750 mL
Diameter (Metric) 40 mm
Length (Metric) 1000 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.