missing translation for 'onlineSavingsMsg'
Learn More

Sartorius™ OIML Class E2 Cylindrical Weights with DAkkS calibration certificate

Product Code. 11461947 Shop All Sartorius Products
Change view
Click to view available options
Mass:
20 g
50 g
100 g
200 g
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Mass unitSize
11461947 200 g Each
11346680 100 g Each
11316680 20 g Each
11336680 50 g Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 11461947 Supplier Sartorius™ Supplier No. YCW522802
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Non-magnetizable, have polished surface and are supplied in high-quality plastic cases that are suitable for use in cleanrooms

  • Made of special stainless-steel
  • Density: 7,950kg/m3
  • Tolerances comply with OIML R111-1
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance DAkkS certificate
Description E2 cylindrical weight
Material Highliy Polished, Non-magnetizable Steel
Weight (Metric) 200 g
Density 8.0 g/cm3
Mass 200 g
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.