missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bochem™ Stainless Steel Paper Scissors
missing translation for 'orderingAttributeHoverText'
Length (Metric):
175 mm
200 mm
250 mm
275 mm
300 mm
missing translation for 'unitSize'
Each
Specifications
Specifications
| Product Type | Paper Scissors |
| Length (Metric) | 200 mm |
| Material | Stainless Steel |
| Tip Style | Sharp/Sharp |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction