missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bochem™ Stainless Steel Paper Scissors
11.20 € - 36.45 €
Specifications
Product Type | Paper Scissors |
---|---|
Material | Stainless Steel |
Tip Style | Sharp/Sharp |
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
10779451
|
Bochem™
4160 |
175 mm |
11.20 €
Each |
Estimated Shipment: 17-05-2024
Log in to see stock. |
|||||
10018061
|
Bochem™
4161 |
200 mm |
12.95 €
Each |
Estimated Shipment: 17-05-2024
Log in to see stock. |
|||||
10633731
|
Bochem™
4163 |
250 mm |
20.10 €
Each |
Estimated Shipment: 14-05-2024
Log in to see stock. |
|||||
10709621
|
Bochem™
4164 |
275 mm |
29.15 €
Each |
Estimated Shipment: 17-06-2024
Log in to see stock. |
|||||
10578121
|
Bochem™
4165 |
300 mm |
36.45 €
Each |
Estimated Shipment: 17-06-2024
Log in to see stock. |
|||||
Specifications
Paper Scissors | |
Stainless Steel | |
Sharp/Sharp |