missing translation for 'onlineSavingsMsg'
Learn More

Bochem™ Stainless Steel Petri Dish

Product Code. 10428252
Change view
Click to view available options
Diameter (Metric):
100 mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Unit Size
10428252 100 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10428252 Supplier Bochem™ Supplier No. 8541
Estimated Shipment: 10-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Specifications

Closure Included Closure Included
Material Stainless Steel
Shape Round
Type Petri Dish
Height (Metric) 15 mm
Diameter (Metric) 100 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.