missing translation for 'onlineSavingsMsg'
Learn More

Bochem™ Stainless Steel Photographic Tray

Product Code. 10708541
Change view
Click to view available options
Length (Metric):
190, 225 mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Unit Size
10708541 190, 225 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10708541 Supplier Bochem™ Supplier No. 8700
Estimated Shipment: 24-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Specifications

Dimensions (L x W x H) 190 x 140 x 50 mm
Height (Metric) 50 mm
Length (Metric) 190, 225 mm
Material Stainless Steel
Type Laboratory Tray
Width (Metric) 140, 175 mm
Quantity 1 Each
Shape Rectangular
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.