missing translation for 'onlineSavingsMsg'
Learn More

Sampling Systems™ Stainless Steel Pointed Scissors

Product Code. 15889641 Shop All Sampling Systems Products
Change view
Click to view available options
Length (Metric):
150 mm
200 mm
Length (Metric) Blade:
45 mm
100 mm
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Length (Metric) Blade Unit Size
15889641 200 mm 100 mm Each
15879641 150 mm 45 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 15889641 Supplier Sampling Systems™ Supplier No. A364200
  • ONLINE EXCLUSIVE PRICE
    10.45 €
    10.34 € / Pack of 1
    Save 0.11 €
    1% Off
Estimated Shipment: 26-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

These stainless steel scissors are made from hygienic 420 grade stainless steel with a double point design.

  • Polished finish
  • Two sizes available
  • 420 grade stainless steel

Specifications

Length (Metric) 200 mm
Length (Metric) Blade 100 mm
Material Stainless Steel (AISI 420)
Tip Style Double Point
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.