missing translation for 'onlineSavingsMsg'
Learn More

Bochem™ Stainless Steel Laboratory Pot Lid

Product Code. 10740661
Change view
Click to view available options
Diameter (Metric) Inner:
160 mm
180 mm
200 mm
220 mm
240mm
320 mm
Unit Size:
Each
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Inner Unit Size
10740661 220 mm Each
10419810 200 mm Each
10450733 240mm Each
10095370 320 mm Each
10195880 160 mm Each
10561741 180 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
You may only order up to the available stock. Where an alternative item has been identified it will be shown below
Product Code. 10740661 Supplier Bochem™ Supplier No. 8373
  • ONLINE EXCLUSIVE PRICE
    48.15 €
    39.56 € / Pack of 1
    Save 8.59 €
    17% Off
Estimated Shipment: 02-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy
You may only order up to the available stock. Where an alternative item has been identified it will be shown below

Includes

Lid only.

Bochem™ Stainless Steel Pot Lid for use with Stainless Steel laboratory pots. Pots NOT included.

  • Stainless Steel
  • For use with Bochem pots 8360-67

Specifications

Diameter (Metric) Inner 220 mm
For Use With (Equipment) 6.5 L Pot
Material Stainless Steel (18/10)
Product Type Laboratory Pot Lid
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.