missing translation for 'onlineSavingsMsg'
Learn More

Advantec Stainless Steel Pressure Filtration Holder

Product Code. 11706575 Shop All Cole-Parmer Products
Change view
Click to view available options
Diameter (English) Inside:
5.25 in.
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (English) Inside unitSize
11706575 5.25 in. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11706575 Supplier Advantec Supplier No. 0292650
 Restricted Item

This item requires a price update prior to being ordered.

Request a Price for this item here.

This item is not returnable. View return policy

Stainless Steel Pressure Filtration Holder made of stainless steel type 304 or 316 minimizes resistance and maximizes flow rate.

  • Holders are autoclavable with one filter membrane that is sealed with removable wing nuts.
  • Vent to release pressure.
  • Pressure filtration holders maximize flow rates by applying positive pressure to the fluid over a broad membrane surface.
  • Holders have PTFE gaskets, silicone O-rings, and PTFE-coated photoetched stainless steel support screens (model 02926-50 has a 304 SS support screen) to prevent nitrocellulose membranes from sticking.
  • Holders process samples from an in-line system or pressure vessel.

Specifications

Autoclavable Autoclavable
Material Stainless Steel
Quantity 1 Ea.
Volume (Metric) 200 mL
Height (English) 13.5 in.
Height (Metric) 342.9 mm
Diameter (English) Inside 5.25 in.
Diameter (Metric) Inside 133.35 mm
For Use With (Equipment) Vacuum Filter Holder
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.