missing translation for 'onlineSavingsMsg'
Learn More

Heidolph™ Stainless Steel Ringed Propellers

Product Code. 10242361 Shop All Heidolph Instruments Products
Change view
Click to view available options
Model:
PR 31
PR 32
PR 33
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Model Unit Size
10242361 PR 33 Each
10490263 PR 31 Each
10232361 PR 32 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 10242361 Supplier Heidolph™ Supplier No. 5093300000
  • ONLINE EXCLUSIVE PRICE
    201.00 €
    199.00 € / Pack of 1
    Save 2.00 €
    1.00% Off
Estimated Shipment: 06-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Made from stainless steel (AISI 316L), this impeller is recommended for applications which require an average or high speed and for mixing tasks with medium or high viscosity.

  • Recommended for applications which require an average or high speed
  • For mixing tasks with medium or high viscosity
  • Excellent mixing properties for homogenization and suspensions
  • These models create an axial flow
  • Made from stainless steel (AISI 316L), Propeller diameter 45 mm, length 400 mm, Ø impeller shaft 8 mm, maximum speed 2,000 rpm
TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) 8 mm
Diameter (Metric) Shaft 8 mm
Height (Metric) Blade 8 mm
Length (Metric) 400 mm
Model PR 33
Speed 800 rpm
Type Ringed Propeller
Material Stainless Steel
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.