missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Recommended for applications which require an average or high speed
- For mixing tasks with medium or high viscosity
- Excellent mixing properties for homogenization and suspensions
- These models create an axial flow
- Made from stainless steel (AISI 316L), Propeller diameter 45 mm, length 400 mm, Ø impeller shaft 8 mm, maximum speed 2,000 rpm
Specifications
Specifications
| Diameter (Metric) | 8 mm |
| Diameter (Metric) Shaft | 8 mm |
| Height (Metric) Blade | 8 mm |
| Length (Metric) | 400 mm |
| Model | PR 31 |
| Speed | 2000 rpm |
| Type | Ringed Propeller |
| Material | Stainless Steel |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?