missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ Stainless Steel Safety Cans

Product Code. 11921551 Shop All Bürkle Products
Change view
Click to view available options
Capacity (Metric):
1 L
2 L
5 L
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
11921551 1 L Each
15649293 5 L Each
11931551 2 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 11921551 Supplier Buerkle™ Supplier No. 26011001
  • ONLINE EXCLUSIVE PRICE
    474.00 €
    420.89 € / Pack of 1
    Save 53.11 €
    11% Off
Estimated Shipment: 08-02-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

For safe metering and handling of smaller amounts of flammable liquids.Protection from exploding through flame protection and excess pressure valve, containers have a high degree of chemical resistance.

  • Stainless steel AISI 316 Ti (1.4571), 0.6 mm thickness
  • Seals made of PTFE
  • Handle made of powder-surfaced aluminium
  • Closure thread 1.25 in.
TRUSTED_SUSTAINABILITY

Specifications

Product Type Safety Can
Capacity (Metric) 1 L
Color Silver
For Use With (Application) For Transport and Storage
Material Stainless Steel
Height (Metric) 235 mm
Diameter (Metric) Outer 111 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.