missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ Stainless Steel Safety Container

Product Code. 17260574 Shop All Bürkle Products
Change view
Click to view available options
Capacity (Metric):
25 L
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
17260574 25 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17260574 Supplier Buerkle™ Supplier No. 26015125
  • ONLINE EXCLUSIVE PRICE
    806.00 €
    746.56 € / Pack of 1
    Save 59.44 €
    7% Off
Estimated Shipment: 07-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Offers safety through flame protection and excess pressure valve

  • Accredited for UN-transports according to ADR, RID, IMDG Code, ICAO-TI, GGVSEB, GGVSee
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance UN-approval
Product Type Safety Container
Closure Type Screw Cap without Pressure-relief Valve
Capacity (Metric) 25 L
Color Gray, Orange
For Use With (Application) Transport and Storage
Material Stainless Steel
Includes Screw Cap, Thread 1.5 in.
Thickness (English) 47.24 mil
Thickness (Metric) 1.2 mm
Height (English) 20.87 in.
Height (Metric) 530 mm
Diameter (English) Outer 11.81 in.
Diameter (Metric) Outer 300 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.