missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ Stainless Steel Safety Container

Product Code. 17104165 Shop All Bürkle Products
Change view
Click to view available options
Capacity (Metric):
10 L
25 L
50 L
Closure Type:
Screw Cap, Pressure-relief Valve
Tab, Pressure-relief Valve
Tap, Pressure Relief Valve
For Use With (Application):
Storage
Storage and Transfer
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Closure Type For Use With (Application) Unit Size
17104165 25 L Tab, Pressure-relief Valve Storage Each
15360605 10 L Tap, Pressure Relief Valve Storage and Transfer Each
15941602 10 L Tab, Pressure-relief Valve Storage and Transfer Each
15463375 50 L Screw Cap, Pressure-relief Valve Storage Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 17104165 Supplier Buerkle™ Supplier No. 26014025
  • ONLINE EXCLUSIVE PRICE
    1420.00 €
    1258.71 € / Pack of 1
    Save 161.29 €
    11% Off
Estimated Shipment: 08-02-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Buerkle™ Stainless Steel Safety Container offer safety through flame protection and excess pressure valve.

  • Safety containers for storage made of high-quality stainless steel AISI 304 (1.4301) / AISI 316 Ti (1.4571) with thickness of sides of 0.8mm
  • Protection from exploding through flame protection and excess pressure valve, seals made of PTFE, the containers have a high degree of chemical resistance
  • Pressure balance takes place from about 0.3 bar
  • Constant ventilation can be set via a plastic lever on the screw cap
TRUSTED_SUSTAINABILITY

Specifications

Product Type Safety Container
Closure Type Tab, Pressure-relief Valve
Capacity (Metric) 25 L
For Use With (Application) Storage
Material Stainless Steel
Includes Screw Cap and Pressure Relief Valve
Diameter (Metric) Outer 315 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.