missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ Stainless Steel Safety Jerrycans

Product Code. 15358498 Shop All Bürkle Products
Change view
Click to view available options
Capacity (Metric):
5 L
10 L
20 L
Includes:
Fine Dosage Spout, Pressure-relief Valve
Fine Dosage Spout, Pressure-relief Valve, Ventilation
Screw Cap
Screw Cap, Pressure Relief Valve
Unit Size:
Each
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Includes Unit Size
15358498 10 L Fine Dosage Spout, Pressure-relief Valve Each
15395087 5 L Screw Cap, Pressure Relief Valve Each
11951551 10 L Screw Cap Each
15574429 20 L Screw Cap, Pressure Relief Valve Each
16445079 20 L Fine Dosage Spout, Pressure-relief Valve, Ventilation Each
11941551 10 L Screw Cap, Pressure Relief Valve Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 15358498 Supplier Buerkle™ Supplier No. 26012010
  • ONLINE EXCLUSIVE PRICE
    715.00 €
    633.40 € / Pack of 1
    Save 81.60 €
    11% Off
View all promotions
Estimated Shipment: 07-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Buerkle™ Stainless Steel Safety Jerrycans offer safety through flame protection and excess pressure valve.

  • Handles made of solid stainless steel
  • Seals made of PTFE
  • High degree of chemical resistance
  • Save space
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 10 L
Color Silver
For Use With (Application) Storage, Transfer
Material Stainless Steel
Includes Fine Dosage Spout, Pressure-relief Valve
Thickness (Metric) 0.8 mm
Dimensions 280 x 130 x 380 mm
Length (Metric) 280 mm
Height (Metric) 380 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.