missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ Stainless Steel Safety Jerrycans

Product Code. 15395087 Shop All Bürkle Products
Change view
Click to view available options
Capacity (Metric):
5 L
10 L
20 L
Includes:
Fine Dosage Spout, Pressure-relief Valve
Fine Dosage Spout, Pressure-relief Valve, Ventilation
Screw Cap
Screw Cap, Pressure Relief Valve
Unit Size:
Each
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Includes unitSize
15395087 5 L Screw Cap, Pressure Relief Valve Each
11951551 10 L Screw Cap Each
15358498 10 L Fine Dosage Spout, Pressure-relief Valve Each
15574429 20 L Screw Cap, Pressure Relief Valve Each
16445079 20 L Fine Dosage Spout, Pressure-relief Valve, Ventilation Each
11941551 10 L Screw Cap, Pressure Relief Valve Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 15395087 Supplier Buerkle™ Supplier No. 26013005
  • ONLINE EXCLUSIVE PRICE
    554.00 €
    512.60 € / Pack of 1
    Save 41.40 €
    7% Off
View all promotions
Estimated Shipment: 07-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Buerkle™ Stainless Steel Safety Jerrycans offer safety through flame protection and excess pressure valve.

  • Handles made of solid stainless steel
  • Seals made of PTFE
  • High degree of chemical resistance
  • Save space
TRUSTED_SUSTAINABILITY

Specifications

Closure Type Screw cap
Capacity (Metric) 5 L
Color Silver
Material Stainless Steel
Includes Screw Cap, Pressure Relief Valve
Thickness (Metric) 0.8 mm
Dimensions 200 x 130 x 310 mm
Length (Metric) 200 mm
Width (Metric) 130 mm
Height (Metric) 310 mm
Weight (Metric) 1.65 Kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.