missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ Stainless Steel Safety Jerrycans

Product Code. 15574429 Shop All Bürkle Products
Click to view available options
Capacity (Metric):
5 L
10 L
20 L
Includes:
Fine Dosage Spout, Pressure-relief Valve
Fine Dosage Spout, Pressure-relief Valve, Ventilation
Screw Cap
Screw Cap, Pressure Relief Valve
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15574429

missing translation for 'mfr': Buerkle™ 26013020

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Buerkle™ Stainless Steel Safety Jerrycans offer safety through flame protection and excess pressure valve.

  • Handles made of solid stainless steel
  • Seals made of PTFE
  • High degree of chemical resistance
  • Save space
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 20 L
Color Silver
For Use With (Application) Storage
Material Stainless Steel
Includes Screw Cap, Pressure Relief Valve
Thickness (English) 0.8 mm
Dimensions 345 x 175 x 470 mm
Length (Metric) 345 mm
Height (Metric) 470 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.