missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ Stainless Steel Safety Jerrycans

Product Code. 16445079 Shop All Bürkle Products
Change view
Click to view available options
Capacity (Metric):
5 L
10 L
20 L
Includes:
Fine Dosage Spout, Pressure-relief Valve
Fine Dosage Spout, Pressure-relief Valve, Ventilation
Screw Cap
Screw Cap, Pressure Relief Valve
Unit Size:
Each
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Includes Unit Size
16445079 20 L Fine Dosage Spout, Pressure-relief Valve, Ventilation Each
15395087 5 L Screw Cap, Pressure Relief Valve Each
11951551 10 L Screw Cap Each
15358498 10 L Fine Dosage Spout, Pressure-relief Valve Each
15574429 20 L Screw Cap, Pressure Relief Valve Each
11941551 10 L Screw Cap, Pressure Relief Valve Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 16445079 Supplier Buerkle™ Supplier No. 26012020
  • ONLINE EXCLUSIVE PRICE
    881.00 €
    814.56 € / Pack of 1
    Save 66.44 €
    7% Off
Estimated Shipment: 02-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Buerkle™ Stainless Steel Safety Jerrycans offer safety through flame protection and excess pressure valve.

  • Handles made of solid stainless steel
  • Seals made of PTFE
  • High degree of chemical resistance
  • Save space
TRUSTED_SUSTAINABILITY

Specifications

Product Type Safety Jerrican
Capacity (Metric) 20 L
For Use With (Application) Storage and Transfer
Material Stainless Steel
Includes Fine Dosage Spout, Pressure-relief Valve, Ventilation
Thickness (Metric) 0.8 mm
Dimensions 345 x 175 x 470 mm
Length (Metric) 345 mm
Width (Metric) 175 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.