missing translation for 'onlineSavingsMsg'
Learn More

Swann-Morton™ Stainless Steel Scalpel Blades, 100-pack

Product Code. 12971635
Change view
Click to view available options
Size:
# 10
# 10A
# 11
# 15
Unit Size:
Pack of 100
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size Unit Size
12971635 # 10A Pack of 100
12398009 # 10 Pack of 100
12981635 # 11 Pack of 100
12991635 # 15 Pack of 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 12971635 Supplier Swann-Morton™ Supplier No. 0302
  • ONLINE EXCLUSIVE PRICE
    98.15 €
    21.55 € / Pack of 100
    Save 76.60 €
    78% Off
 Restricted Item
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Operate using Swann Morton™ Stainless Steel Scalpel Blades to ensure precision;

  • Sterile
  • Stainless Steel

Specifications

Blade Material Stainless Steel
Product Type Scalpel Blade
Size # 10A
Length (Metric) 15 mm
For Use With (Equipment) Fitment # 3. Fits Handles # 3, # 3L, # 3 Graduated, # 5B, # 7, # 9, # B3 and # B3L
Certifications/Compliance BS EN 7740
Quantity 10/Pk.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.