missing translation for 'onlineSavingsMsg'
Learn More

Sampling Systems™ Stainless Steel Scrapers

Product Code. 15859641 Shop All Sampling Systems Products
Click to view available options
Length (Metric):
232 mm
275 mm
Width (Metric):
75 mm
100 mm
Material:
Stainless Steel
Stainless Steel (316L)
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15859641

Brand: Sampling Systems™ A350100

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Sampling Systems™ Stainless Steel Scrapers are ideal for hygienic applications.

  • Crevice free
  • Stainless Steel construction
  • Satin finish

Specifications

Product Type Scraper
Length (Metric) 275 mm
Material Stainless Steel
Width (Metric) 100 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.