missing translation for 'onlineSavingsMsg'
Learn More

Sampling Systems™ Stainless Steel Scrapers

Product Code. 15869641 Shop All Sampling Systems Products
Change view
Click to view available options
Length (Metric):
232 mm
275 mm
Width (Metric):
75 mm
100 mm
Material:
Stainless Steel
Stainless Steel (316L)
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Width (Metric) Material Unit Size
15869641 232 mm 75 mm Stainless Steel Each
15443954 232 mm 100 mm Stainless Steel (316L) Each
15859641 275 mm 100 mm Stainless Steel Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 15869641 Supplier Sampling Systems™ Supplier No. A35075
Estimated Shipment: 09-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Sampling Systems™ Stainless Steel Scrapers are ideal for hygienic applications.

  • Crevice free
  • Stainless Steel construction
  • Satin finish

Specifications

Product Type Scraper
Length (Metric) 232 mm
Material Stainless Steel
Width (Metric) 75 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.