missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ Stainless Steel Scrapers

Product Code. 17514306 Shop All Bürkle Products
Change view
Click to view available options
Length (Metric):
230 mm
270 mm
Width (Metric):
75 mm
100 mm
Dimensions (L x W):
230 x 75 mm
270 x 100 mm
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Width (Metric) Dimensions (L x W) unitSize
17514306 230 mm 75 mm 230 x 75 mm Each
17524306 270 mm 100 mm 270 x 100 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 17514306 Supplier Buerkle™ Supplier No. 53860030
Stock Up Your Lab
Use promo code 28007
View all promotions
In Stock
Add to basket
Add to basket
This item is not returnable. View return policy

This high quality scraper is suitable for scraping, cleaning, leveling, and removing strongly adhesive substances or dried-up media.

  • High-grade stainless steel V4A (1.4404), for ideal chemical resistance
  • Extra sturdy design guarantees long service life
  • Sterilizable, autoclavable
TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Autoclavable
Dimensions (L x W) 230 x 75 mm
Length (English) 9.1 in.
Length (Metric) 230 mm
Material Stainless Steel
Width (English) 3 in.
Width (Metric) 75 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.