missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ Stainless Steel Scratcher

Product Code. 11901571 Shop All Bürkle Products
Change view
Click to view available options
Capacity (Metric):
5 mL
10 mL
25 mL
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
11901571 5 mL Each
11911571 10 mL Each
11921571 25 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 11901571 Supplier Buerkle™ Supplier No. 53470005
In Stock
Add to basket
Add to basket
This item is not returnable. View return policy

The scratcher has particularly been designed for sampling cohesive, caked and not free-flowing substances.

  • Stainless steel AISI 316L (1.4404)
  • Electro-polished
  • Total length 1000 mm
TRUSTED_SUSTAINABILITY

Specifications

Product Type Scratcher
Material Stainless Steel (V4A)
Autoclavable Autoclavable
Capacity (Metric) 5 mL
For Use With (Application) Designed for Sampling Cohesive, Caked and Not Free-Flowing Substances
Length (Metric) 1000 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.