missing translation for 'onlineSavingsMsg'
Learn More
Learn More
asecos™ Stainless Steel Screen Base
Shop All asecos Products
Click to view available options
Material:
Stainless Steel
Unit Size:
Each
Description
- W x D x H (mm): 600 x 311x 17
Specifications
Specifications
| Color | Gray |
| Material | Stainless Steel |
| Width (English) | 23.62 in. |
| Width (Metric) | 600.00 mm |
| Height (English) | 0.67 in. |
| Height (Metric) | 17.00 mm |
| Weight (English) | 2.15 lb. |
| Weight (Metric) | 0.974 kg |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction