missing translation for 'onlineSavingsMsg'
Learn More

Manutan Stainless steel shackle, 3500kg break load, standard 'D'

Product Code. 12800677
Encompass_Preferred
This item is not returnable. View return policy
Product Code. 12800677 Supplier Manutan Supplier No. A339853
Estimated Shipment: 09-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Robust, high quality shackles in standard 'D', long 'D' or bow design. Conforms to AISI 316 standard. Supplied in packs of four.

  • Maximum capacity: 13500kg
  • Break load: 3500kg
  • Body & pin diameter: 8mm
  • Dimensions: W/S: 16mm/29mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.