missing translation for 'onlineSavingsMsg'
Learn More

Julabo™ Stainless-Steel Shaking Water Baths

Product Code. 12125032
Change view
Click to view available options
Amperage:
10 A
9 A
Weight (Metric):
22 kg
23 kg
Includes:
Circulating pump
Without circulating pump
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Amperage Weight (Metric) Includes Unit Size
12125032 9 A 22 kg Without circulating pump Each
10563612 10 A 23 kg Circulating pump Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 12125032 Supplier Julabo™ Supplier No. 9550322
Equipment and Instrument End of Year Sale
Use promo code 28000
View all promotions
Estimated Shipment: 21-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Features a seamless, splashproof keypad and a bright LED multi-display indicating up to six temperature values that is visible from across the laboratory. Julabo™ Stainless-Steel Shaking Water Baths eliminates temperature overshoot and provides high temperature stability.

Julabo shaking water baths feature a seamless, splashproof keypad and a bright LED multi-display indicating up to six temperature values that is visible from across the laboratory. Advanced microprocessor technology with PID temperature control eliminates temperature overshoot and provides high temperature stability. The built-in timer facilitates time-dependent applications While an RS232 interface allows on-line communication with a PC. Sensitive samples in the bath are protected by an intervalled tone which is triggered as soon as the high and low temperature limits are reached. Furthermore, if the liquid level in the bath reaches a minimum value, a complete shut-down is effected and a permanent signal tone sounds. In fact, these units are designed overall for unsupervised continuous operation. The bath tanks and all parts in contact with the fill liquid are made of high-grade stainless steel.
  • Microprocessor technology with PID temperature control
  • Bright LED multi-display
  • Seamless, splashproof keypad
  • Splashproof mains switch
  • Electronic timer for setting the running time (0:01 to 9:59 h:min)
  • On-line communication via built-in RS232 interface
  • Early warning system with high and low temperature limits
  • Drain screw for conveniently emptying the bath
  • Dry-running protection/safety temperature fixed at 130°C
  • Wide range of accessories including lift-up Makrolon bath cover available
  • EasyTemp control software is available free of charge
  • Removable shaking carriage
  • Shaking frequency adjustable from 20 to 200rpm
  • Shaking frequency indicated on LED multi-display
  • Shaking stroke 15mm
  • Available voltage versions: 230V/50-60Hz, 115V/60Hz
  • Lift-up Makrolon bath cover available as accessory
  • RS232 interface cable available as accessory

Specifications

Controller Type Microprocessor technology with PID
Capacity (Metric) 20 L
Certifications/Compliance CE
Temperature Range 20°C to 99°C
Type Shaking Water Bath
Display LED
For Use With (Application) Suitable for unsupervised continuous operation
Includes Without circulating pump
Material Stainless Steel
Model SW22
Speed 20 to 200rpm
Temperature Accuracy ±0.2°C
Temperature Resolution ±0.1°C
Temperature Stability ±0.2°C
Timer 0:01 to 9:59hr.:min.
Length (Metric) 35 cm
Length (Metric) Interior 30 cm
Width (Metric) 70 cm
Height (Metric) 26 cm
Depth (Metric) 35 cm
Shipping Weight (Metric) 39.91 kg
Weight (Metric) 22 kg
Electrical Requirements 230/115 V 50 to 60/60 Hz 2000 W
Voltage 230/115 V
Wattage 2000 w
Amperage 9 A
Frequency 50/60 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.