missing translation for 'onlineSavingsMsg'
Learn More

Endecotts Stainless Steel Sieve, ISO3310-1/BS410-1 with Wire

Product Code. 15381996
Change view
Click to view available options
Diameter (Metric) Outer:
200 mm
450 mm
Screen Size:
90 μm
150 μm
212 μm
250 μm
355 μm
Unit Size:
Each
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Outer Screen Size unitSize
15381996 200 mm 90 μm Each
15302006 200 mm 150 μm Each
15322006 200 mm 212 μm Each
15373465 450 mm 150 μm Each
15383465 450 mm 250 μm Each
15393465 450 mm 355 μm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 15381996 Supplier Endecotts Supplier No. 200SIW.090H

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Stainless Steel Sieve with calibration certificate

  • Each Endecotts test sieve is supplied with a calibration certificate.
  • Test sieves are inspected and calibrated in accordance with procedures listed in clause 5.1, table 1 of ISO3310-1 and ASTM E11 respectively.
  • Each sieve is supplied with a calibration certificate which includes all the information given previously in the certificate of compliance and more.
  • The certificate records the number of apertures and wire diameters measured, the average aperture size and standard deviation separately for the warp and weft direction.
  • The type of weave will also be stated.
  • Moreover they are individually serial numbered to provide full traceability.

Specifications

Type Test Sieve
Diameter (English) Outer 7.8 in.
For Use With (Application) Particle Sizing
Diameter (Metric) Outer 200 mm
Frame Material Stainless Steel
Screen Size 90 μm
Mesh Material Stainless Steel
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.