missing translation for 'onlineSavingsMsg'
Learn More

GFL Gesellschaft Fuer Labortec™ Stainless Steel Single Distillation

Product Code. 10737071
Change view
Click to view available options
Flow Rate:
2 L/hr.
4 L/hr.
8 L/hr.
Height (Metric):
410 mm
420 mm
460 mm
490 mm
540 mm
Unit Size:
Each
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Flow Rate Height (Metric) Unit Size
10737071 4 L/hr. 460 mm Each
10181271 4 L/hr. 490 mm Each
10079580 2 L/hr. 420 mm Each
10394441 2 L/hr. 540 mm Each
10089580 2 L/hr. 410 mm Each
10140991 8 L/hr. 540 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 10737071 Supplier GFL Gesellschaft Fuer Labortec™ Supplier No. 2004
Quantity Price
1 2719.20 € / Pack of 1
3 2400.78 € / Pack of 1

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Use these stills for a variety of distillation applications. GFL Gesellschaft fuer Labortec™ Stainless Steel Single Distillation stills produce ultra-pure, low-gas, bacteria and pyrogen free distillate with a very low conductivity.

  • Good distillate quality, conductivity approx. 2.3μs/cm at 25°C
  • Heating element made of stainless steel, material no. 1.4876
  • Thermostatic low water cut-off, to protect the heating element in case of low water
  • Energy-saving through distillation of the heated cooling water
  • Degassing of carbon dioxide through vent in the top evaporator with baffle is easily accessible by lifting the lids.
  • Storage tank for distillate accepts double the hourly capacity of the unit
  • Condenser (cooling coil) in the storage tank, easily exchangeable
  • Water supply through a built-in solenoid valve with connection for water pressure hose 1/2 inch (inner
  • Ø 12.7mm)
  • Cooling water pressure required: >3 bar to max. 7 bar
  • After switching on the main switch the solenoid valve opens the water supply and closes it once the storage tank is full, thus avoiding unnecessary waste of water
  • cooling water outlet with hose connection 3/4 inch (inner Ø 19mm)
  • Water that has not been condensed flows off through the cooling water outlet
  • Distillate withdrawal through the drain cock on the front of the unit
  • The drain cock can be opened in either continuous or touch position
  • An electronic level switch switches the still off when the storage tank is full and restarts it automatically when distillate is withdrawn
  • Electronic impurity detector switches the unit off in case of high degree impurities in the evaporator, the red pilot lamp "Clean" will glow
  • Drainage of the evaporator through drain cock on the right-hand side of the unit
  • Main switch and pilot lamps (yellow pilot lamp for operation and red pilot lamp for cleaning) are on the front of the unit
  • Double-walled housing. Housing is made of electrolytically galvanized sheet steel, electrostatically powder-coated with epoxy resin
  • Power connection through connection cable; 2 and 4 liter units have German shock-proof type (Schuko) plug

Specifications

Product Type Single Distillation
Frequency 60 Hz
Voltage 230/50 V
Flow Rate 4 L/hr.
Depth (Metric) 330 mm
Height (Metric) 460 mm
Width (Metric) 620 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.