missing translation for 'onlineSavingsMsg'
Learn More

Tenak™ Stainless Steel Single Tray Rack for Upright Freezers

Product Code. 12406990 Shop All TENAK Products
Change view
Click to view available options
Dimensions (L x W x H):
420 x 139 x 225mm
420 x 278 x 170mm
420 x 278 x 225mm
420 x 278 x 280mm
560 x 139 x 225mm
560 x 139 x 280mm
560 x 139 x 325mm
560 x 278 170mm
560 x 278 x 325mm
560 x 278 x 385mm
680 x 139 x 170mm
680 x 139 x 225mm
680 x 139 x 280mm
680 x 139 x 325mm
680 x 278 x 170mm
680 x 278 x 225mm
680 x 278 x 325mm
Unit Size:
Each
17 product options available for selection
Product selection table with 17 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W x H) unitSize
12406990 680 x 139 x 225mm Each
12427000 680 x 278 x 225mm Each
12456980 560 x 139 x 225mm Each
12466980 560 x 139 x 280mm Each
12407000 560 x 278 x 385mm Each
12416990 680 x 139 x 280mm Each
12417000 680 x 278 x 170mm Each
12426980 420 x 139 x 225mm Each
12426990 680 x 139 x 325mm Each
12436990 420 x 278 x 170mm Each
12446990 420 x 278 x 225mm Each
12447000 680 x 278 x 325mm Each
12496990 560 x 278 x 325mm Each
12456990 420 x 278 x 280mm Each
12466990 560 x 278 170mm Each
12476980 560 x 139 x 325mm Each
12496980 680 x 139 x 170mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 17 options available.
17 options
This item is not returnable. View return policy
Product Code. 12406990 Supplier Tenak™ Supplier No. TE29154
  • ONLINE EXCLUSIVE PRICE
    116.00 €
    114.40 € / Pack of 1
    Save 1.60 €
    1% Off
 Restricted Item
Estimated Shipment: 16-10-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Designed for applications where the samples are either not stored in boxes or have odd sizes. Tenak™ Single Tray Racks for Upright Freezers can be used with all freezer brands.

  • Trays consist of a drawer, lid, and handle on the front
  • Fits into any freezer
  • Racks are manufactured from stainless steel

Specifications

Closure Included Yes
Material Stainless Steel
For Use With (Application) Odd Sized Samples
For Use With (Equipment) Upright Freezers
No. per Pack 1 Pack
Quantity 1 Pack
Dimensions (L x W x H) 680 x 139 x 225mm
Depth (Metric) 680 mm
Includes Lid
Product Type Single Tray Rack
Height (Metric) 225 mm
Width (Metric) 139 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.