missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Stainless Steel Spoon/Spatula Combo Utensils
Use one tool for two jobs. Nickel Electro™ Stainless Steel Spoon/Spatula Combo Utensils measure liquids and powders with the spoon end and divide and separate materials with the spatula end.
33.70 € - 1040.00 €
Specifications
Autoclavable | Autoclavable |
---|---|
Sterility | Sterile |
Quantity | 10 Pk. |
Capacity (Metric) | 2 mL |
Product Type | Spatula |
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
11756597
|
Fisherbrand™
|
120 mm |
33.70 €
Pack of 5 |
In Stock
Log in to see stock. |
|||||
11864233
|
Fisherbrand™
|
210 mm |
1040.00 €
Each |
In Stock
Log in to see stock. |
|||||
15977961
|
Fisherbrand™
|
210 mm |
116.00 €
Pack of 10 |
In Stock
Log in to see stock. |
|||||
Description
Dual-use utensil measures liquids and fine powders with the spoon end; divides and separates materials with the spatula end.- Manufactured from stainless steel.
Specifications
Autoclavable | |
10 Pk. | |
Spatula | |
Sterile Applications | |
-196°C to +550°C |
Sterile | |
2 mL | |
Bright Finish | |
20 mm | |
Stainless Steel |