missing translation for 'onlineSavingsMsg'
Learn More

S Murray and Co™ Stainless Steel Specimen Forceps

Product Code. 12790916
Change view
Click to view available options
Length (Metric):
300 mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) unitSize
12790916 300 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
You may only order up to the available stock. Where an alternative item has been identified it will be shown below
Product Code. 12790916 Supplier S Murray and Co™ Supplier No. Y036/03
Add to basket
Add to basket
This item is not returnable. View return policy
You may only order up to the available stock. Where an alternative item has been identified it will be shown below

Use these forceps for a variety of applications. S Murray™ Stainless Steel Specimen Forceps are fully guaranteed in normal use and subject to stringent quality inspection procedures.

  • Stainless Steel
  • Length: 290mm

Specifications

Product Type Forceps
Material Stainless Steel
For Use With (Application) For dissection
Quantity Each
Length (Metric) 300 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.