missing translation for 'onlineSavingsMsg'
Learn More

Socorex™ Stainless Steel Straight Drenchers

Product Code. 11838442
Change view
Click to view available options
Length (Metric):
25 mm
51 mm
102 mm
203 mm
Unit Size:
Pack of 2
Pack of 3
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) unitSize
11838442 51 mm Pack of 3
11888432 25 mm Pack of 3
11878442 102 mm Pack of 2
11873193 203 mm Pack of 2
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 11838442 Supplier Socorex™ Supplier No. 376.1251S
Estimated Shipment: 18-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Use Socorex™ Stainless Steel Straight Drenchers for animal feeding and dosing. These precision-assembled stainless-steel feeding needles are ideal for the delivery of fluid and are reusable since they are autoclavable.

  • Stainless Steel
  • Various lengths to accommodate feeding needs
  • Autoclavable
  • Reusable

Specifications

Autoclavable Autoclavable
Product Type Drenching Cannula
Material Stainless Steel
Length (Metric) 51 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.