missing translation for 'onlineSavingsMsg'
Learn More

CELLPATH STAINLESS STEEL SUPA MEGA MOTHER SHIP BASE MOULD

Product Code. 30226280
Change view
Click to view available options
Color:
Gray
Unit Size:
Pack of 5
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Unit Size
30226280 Gray Pack of 5
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 30226280 Supplier CELLPATH Supplier No. GBC601405C
  • ONLINE EXCLUSIVE PRICE
    103.59 €
    43.81 € / Pack of 5
    Save 59.78 €
    57% Off
 Restricted Item
Estimated Shipment: 05-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

The Supa Mega Stainless Steel Base Mould has extra deep side walls allowing wax to be decanted into the cassette during embedding without the risk of wax leaking.

  • Key Benefits:
  • Reusable
  • Stackable to reduce storage space
  • A wide range of sizes available
  • Internal round corners enable the easy removal of the wax block

Specifications

Product Type Base Mold
Material Stainless Steel
Color Gray
Length (Metric) 60 mm
Width (Metric) 45 mm
Length (English) 60 mm
Width (English) 45 mm
Depth (Metric) 8 mm
Depth (English) 8 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.