missing translation for 'onlineSavingsMsg'
Learn More

Usbeck Laborgeraete™ Stainless Steel Support Rods

Product Code. 10167391
Change view
Click to view available options
Length (Metric):
250 mm
450 mm
750 mm
1000 mm
Thread Size:
M10
Without Thread
Unit Size:
Each
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Thread Size Unit Size
10167391 450 mm M10 Each
10503572 750 mm M10 Each
10739932 1000 mm M10 Each
10629522 1000 mm Without Thread Each
10300562 250 mm M10 Each
10239101 450 mm Without Thread Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 10167391 Supplier Usbeck Laborgeraete™ Supplier No. 2140
  • ONLINE EXCLUSIVE PRICE
    11.80 €
    10.77 € / Pack of 1
    Save 1.03 €
    8% Off
Estimated Shipment: 03-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Specifications

Material Stainless Steel (18/10)
Length (Metric) 450 mm
Diameter (Metric) Inner 12 mm
Product Type Support Rod
Thread Size M10
Quantity 1 Ea.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.