missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Usbeck Laborgeraete™ Stainless Steel Support Rods
Click to view available options
Length (Metric):
250 mm
450 mm
750 mm
1000 mm
Thread Size:
M10
Without Thread
Unit Size:
Each
Specifications
Specifications
| Material | Stainless Steel (18/10) |
| Length (Metric) | 250 mm |
| Diameter (Metric) Inner | 12 mm |
| Product Type | Support Rod |
| Thread Size | M10 |
| Quantity | 1 Ea. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction