missing translation for 'onlineSavingsMsg'
Learn More

Swann-Morton™ Stainless Steel Surgical Scalpel Handles

Product Code. 11755505
Change view
Click to view available options
Length (Metric):
160 mm
Unit Size:
Pack of 10
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Unit Size
11755505 160 mm Pack of 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11755505 Supplier Swann-Morton™ Supplier No. 0907
  • ONLINE EXCLUSIVE PRICE
    180.00 €
    166.13 € / Pack of 10
    Save 13.87 €
    7% Off
View all promotions
 Restricted Item
Estimated Shipment: 08-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Length: 160mm; For Use With Blades - No. 6, 9, 10, 10A, E/11, 11, 11P, 12, 12D, 13, 14, 15, 15A, 15C, 15T, 16, 40 and SG3

Specifications

Blade Material Stainless Steel
Product Type Surgical Scalpel Handle
Size # 7
Length (Metric) 160 mm
For Use With (Equipment) Blade # 6, # 9, # 10, # 10A, # 10R, # 11E, # 11, # 11P, # 12, # 12D, # 13, # 14, # 15, # 15A, # 15C, # 15T, # 16, # 40 and # SG3
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.