missing translation for 'onlineSavingsMsg'
Learn More

Manutan Stainless steel swivel, 1350kg break load, 6mm diameter, eye/eye

Product Code. 12869138
Encompass_Preferred
Change view
Click to view available options
Load Bearing Capacity (Metric):
1350 kg
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Load Bearing Capacity (Metric) Unit Size
12869138 1350 kg Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12869138 Supplier Manutan Supplier No. A339849
Estimated Shipment: 09-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Highly robust swivels, providing excellent breaking strength in a compact size. Supplied in singles. Conforms to AISI 316 standard.

  • Maximum capacity: 6000kg
  • Break load: 1350kg
  • Diameter: 6mm

Specifications

Load Bearing Capacity (Metric) 1350 kg
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.