missing translation for 'onlineSavingsMsg'
Learn More
Learn More
KGW Isotherm™ Stainless Steel Tempering Beakers
Click to view available options
Capacity (Metric):
6000 mL
Unit Size:
Each
Specifications
Specifications
| Diameter (Metric) Inner | 185 mm |
| Diameter (Metric) Outer | 200 mm |
| Capacity (Metric) | 6000 mL |
| Material | Stainless Steel |
| For Use With (Application) | Tempering of Liquids, The Tempering Medium is Pumped Round The Double Walled Casing with The Aid of a Thermostat |
| Height (Metric) | 300 mm |
| Height (Metric) Inner | 270 mm |
| Type | Beaker |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction