missing translation for 'onlineSavingsMsg'
Learn More

Endecotts™ Stainless Steel Test Sieve

Product Code. 16364338
Click to view available options
Pore Size:
1 mm
1.18 mm
1.4 mm
800 μm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 16364338

Brand: Endecotts™ 008SIW1.40

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Woven wire test sieves for all types of laboratory sampling and particle size analysis

  • Precision frame (ensures consistent nestability
  • Precise aperture (in accordance with ISO 3310-1, ASTM E11 or other specifications)
  • Natural fillet (free flowing of sample)
  • Totally sealed (no crevice to lose material)
  • Evenly tensioned mesh (ensures accurate analysis)
  • Safe edge (big radius makes it comfortable to handle)
  • Serial number (ensures full traceability)

Specifications

Pore Size 1.4 mm
Diameter (English) Outer 8 in.
Frame Material Stainless Steel
Mesh Material Woven Stainless Steel Wire
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.