missing translation for 'onlineSavingsMsg'
Learn More

Endecotts™ Stainless Steel Test Sieve

Product Code. p-7217829
Change view
Click to view available options
Pore Size:
180 μm
300 μm
710 μm
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Pore Size unitSize
10146834 180 μm Each
10002474 710 μm Each
10706745 300 μm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 10146834 Supplier Endecotts™ Supplier No. 008SAW.180

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Woven wire test sieves for all types of laboratory sampling and particle size analysis

  • Precision frame (ensures consistent nestability
  • Precise aperture (in accordance with ISO 3310-1, ASTM E11 or other specifications)
  • Natural fillet (free flowing of sample)
  • Totally sealed (no crevice to lose material)
  • Evenly tensioned mesh (ensures accurate analysis)
  • Safe edge (big radius makes it comfortable to handle)
  • Serial number (ensures full traceability)

Specifications

Pore Size 180 μm
Certifications/Compliance ASTM E11
Diameter (English) Outer 8 in.
Frame Material Stainless Steel
Mesh Material Woven Stainless Steel Wire
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.