missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Endecotts™ Stainless Steel Test Sieve
Click to view available options
Pore Size:
1 mm
1.18 mm
1.4 mm
800 μm
Unit Size:
Each
Description
- Precision frame (ensures consistent nestability
- Precise aperture (in accordance with ISO 3310-1, ASTM E11 or other specifications)
- Natural fillet (free flowing of sample)
- Totally sealed (no crevice to lose material)
- Evenly tensioned mesh (ensures accurate analysis)
- Safe edge (big radius makes it comfortable to handle)
- Serial number (ensures full traceability)
Specifications
Specifications
| Pore Size | 800 μm |
| Diameter (English) Outer | 8 in. |
| Frame Material | Stainless Steel |
| Mesh Material | Woven Stainless Steel Wire |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction