missing translation for 'onlineSavingsMsg'
Learn More

Bochem™ Stainless Steel Test Tube Stand

Product Code. 10604612
Change view
Click to view available options
Shape:
Rectangular
Round
Z-shaped
Height (Metric):
85 mm
90 mm
165 mm
Unit Size:
Each
Product Code. Shape Height (Metric) unitSize
10604612 Z-shaped 85 mm Each
10316051 Rectangular 90 mm Each
10489002 Round 165 mm Each
3 options
This item is not returnable. View return policy

Product Code. 10604612

Brand: Bochem™ 8290

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Transport your test tubes safely with the Bochem™ Stainless Steel Test Tube Stand.

  • Rectangular
  • Height: 90mm

Specifications

Holds Tubes (13 mm)
Material Stainless Steel (18/10)
Positions 50
Shape Z-shaped
No. per Pack 1 Each
Quantity 1 Each
Dimensions (L x W) 50 x 165mm
Length (Metric) 50 mm
Diameter (Metric) Opening 13 mm
Product Type Test Tube Rack
Height (Metric) 85 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.