missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hanna Instruments™ Thermistor Probe with Handle, Stainless Steel
Click to view available options
Length (Metric) Cable:
1 m
Calibrated:
No
Yes
Model:
HI 762
HI 765PW Penetration Probe
For Use With (Application):
Air and Gas Temperatures
Air and Liquid Temperatures
Liquid, Gas, Semi-solid Temps
Semi-solid Temperatures
Packungsgröße:
Each
Beschreibung
These thermistor probes feature a cable that extends 1m (3.3 ft.) from the handle to the meter connection. (Options with a 2m or 3m cable are also available.) With strong, corrosion-resistant, AISI 316 stainless steel construction, this probe is able to measure samples up to 150°C (302°F).
The HI765 series of PTC thermistor probes is pre-calibrated with a maximum error of ±0.2°C (±0.4°F), so recalibration is not necessary when probes are interchanged.
- AISI 316 stainless steel probe with ABS handle
- Applications: air and gas, air and liquid, and semi-solid options
- NTC thermistor with 6 second response time, and pre-calibrated PTC thermistors with 8 second response time
Spezifikation
Spezifikation
| For Use With (Application) | Air and Liquid Temperatures |
| Length (English) Cable | 3.3 ft. |
| Length (English) Overall | 8.1 in. |
| Length (English) Probe | 3.9 in. |
| Length (Metric) Cable | 1 m |
| Length (Metric) Overall | 205 mm |
| Length (Metric) Probe | 100 mm |
| Material | Stainless Steel (AISI 316) Probe, ABS Handle |
| Measurement Time | 6 sec. |
| Model | HI 762 |
| Mehr anzeigen |
Berichtigung von Produktinhalten
Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.
Name des Produkts
Haben Sie Verbesserungsvorschläge?Übermitteln Sie eine inhaltliche Korrektur