missing translation for 'onlineSavingsMsg'
Learn More

Amsta Rostfritt Stainless Steel Thermo Flasks Insulated With Lid

Product Code. 30284883
Change view
Click to view available options
Capacity (Metric):
1.5 L
3 L
5 L
10 L
Unit Size:
Each
Pack of 10
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
30284883 1.5 L Pack of 10
30284990 10 L Each
30285059 3 L Each
30284903 5 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 30284883 Supplier Amsta Rostfritt Supplier No. 506801,51
  • ONLINE EXCLUSIVE PRICE
    3220.00 €
    2894.00 € / Pack of 10
    Save 326.00 €
    10% Off
Estimated Shipment: 19-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Highest quality stainless steel thermo flask. Manufactured in Sweden.

  • Stainless steel 304 /1.4301

Specifications

Product Type Pail
Capacity (Metric) 1.5 L
Color Silver
Material Stainless Steel
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.