missing translation for 'onlineSavingsMsg'
Learn More

Brannan™ Bimetal Dial Thermometer with Spiked Stem

Product Code. 13009282
Change view
Click to view available options
Temperature Range (Metric):
-10°C to +110°C
-10°C to +250°C
-40°C to +40°C
0°C to 60°C
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Temperature Range (Metric) Unit Size
13009282 -10°C to +110°C Each
13099272 0°C to 60°C Each
13089272 -40°C to +40°C Each
13019282 -10°C to +250°C Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
You may only order up to the available stock. Where an alternative item has been identified it will be shown below
Product Code. 13009282 Supplier Brannan™ Supplier No. 31/286/0
In Stock
Add to basket
Add to basket
This item is not returnable. View return policy
You may only order up to the available stock. Where an alternative item has been identified it will be shown below

Brannan™ Bimetal Dial Thermometer with Spiked Stem is constructed of stainless steel and is suitable for use with corrosive liquids.

  • Bimetal dial test thermometer with spike stem
  • Stainless steel stem suitable for corrosive liquids
  • For handheld use and general test measurement

Specifications

Dial Size (Metric) 51 mm
Diameter (Metric) Probe 4 mm
Length (Metric) Probe 200 mm
Lens Material Plastic
Material Stainless Steel
Product Type Thermometer
Max. Temperature (Metric) 110°C
Min. Temperature (Metric) -10°C
Temperature Range (Metric) -10°C to +110°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.