missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ Stainless Steel Threaded Fittings

Product Code. 11895483
Click to view available options
For Use With:
0.125 in. NPT(F)
0.125 in. NPT(M)
0.25 in. NPT(F)
0.25 in. NPT(M)
0.5 in. NPT (M)
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11895483

Brand: Masterflex™ 3141000

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Specifications

Autoclavable Autoclavable
Material Stainless Steel
For Use With 0.125 in. NPT(F)
Min. Operating Temperature (Metric) 65°C
Packaging Quantity 1 Pack
Max. Operating Temperature (Metric) 550°C
Product Type Threaded Fitting
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.